This item is Discontinued.

Wild Badger Power Wild Badger Power Cordless 40 Volt Brushless Axial Blower, Includes 4.0 Ah Battery and Fast Charger WBP40VBLBL

This item is Discontinued.

Wild Badger Power

Wild Badger Power Cordless 40 Volt Brushless Axial Blower, Includes 4.0 Ah Battery and Fast Charger (Discontinued)

Mfr # WBP40VBLBL
Zoro # G405254708
UPC # 854641007825
Country of Origin China
Category Leaf Blowers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBP40VBLBL
Zoro #
G405254708
UPC #
854641007825
Country of Origin
China
Voltage
40
Weight
7.72

Dimensions

Height
22.05
Length
10
Width
8.45

Description

Wild Badger Power's robust lineup of 40 volt cordless outdoor power equipment boast premium lithium-ion batteries to help tackle even tougher jobs. You don't slow down, and neither do we. The Wild Badger brushless 40 volt axial blower delivers amazing performance, saving you time and money. The Wild Badger Power axial blower's brushless motor provides 20% more power and performance over traditional, brushed motor axial blowers. No matter what your list includes, Wild Badger Power helps you master it.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lithium carbonate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.