This item is Discontinued.

This item is Discontinued.
Wild Badger Power Cordless 20 Volt 22-inch Hedge Trimmer, TOOL ONLY (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB20VHTB
- Zoro #
- G908657457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutting Width
- 8.66 in
- Length
- 37.8 in
Details
- Battery Voltage
- 20
- Weight
- 7.1 lbs
Description
The Wild Badger Power 22-inch 20 Volt Cordless Hedge Trimmer is the perfect tool for any hedge maintenance around the house. The 20 Volt Max Hedge Trimmer redefines the 20 Volt category by delivering the power and performance you'd expect from higher voltage products. Its lightweight, compact design makes it comfortable and easy for anyone to operate. The 22-inch dual-action, laser cut blades deliver up to a 3/4 inch cutting capacity, this hedge trimmer can handle even the toughest hedges. Featuring low vibration, a wrap-around front handle and comfort grip rear handle, this tool is very ergonomic and comfortable to use. The Wild Badger Power 20 Volt system is the ideal solution for all your yard maintenance needs. TOOL ONLY - battery and charger sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.