Shop WILLIAMS
See all product information
Create Account
1" Drive, 1-1/16" SAE Socket, 12 Points
Mfr # JHWX-1234
Zoro # G6536997
product price:Â
$
43.69
/ea
Key Features
Size
1-1/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWX-1234
- Zoro #
- G6536997
- UPC #
- 662459240361
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
Description
Socket,1 In. D,12Pt,1-1/16 In.