Shop WILLIAMS
See all product information
Create Account
1" Drive, 1-1/4" SAE Socket, 12 Points
Mfr # JHWX-1240
Zoro # G6536979
product price:Â
$
38.15
/ea
Key Features
Size
1-1/4"
Finish
High Polished Chrome
Overall Length
2-3/8"
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWX-1240
- Zoro #
- G6536979
- UPC #
- 662459240385
- Country of Origin
- United States
Dimensions
- Drive Size
- 1"
- Size
- 1-1/4"
- Overall Length
- 2-3/8"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Socket,1 In. D,12Pt,1-1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov