Shop WILLIAMS
See all product information
Create Account
1" Drive, 1-7/8" SAE Socket, 12 Points
Mfr # JHWX-1260
Zoro # G6536909
product price:Â $66.25
/eaKey Features
Size
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWX-1260
- Zoro #
- G6536909
- UPC #
- 662459240453
- Country of Origin
- United States
Dimensions
- Drive Size
- 1"
- Size
- 1-7/8"
- Overall Length
- 3-1/4"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Socket,1 In. D,12Pt,1-7/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.