Shop WILLIAMS
See all product information
Create Account
1" Drive, 2-1/4" SAE Socket, 12 Points
Mfr # JHWX-1272
Zoro # G6536875
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Size
2-1/4"
Finish
High Polished Chrome
Overall Length
3-3/4"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWX-1272
- Zoro #
- G6536875
- UPC #
- 662459240491
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Socket,1 In. D,12Pt,2-1/4 In.