Shop WILLIAMS
See all product information
Create Account
1" Drive, 2-3/4" SAE Socket, 12 Points
Mfr # JHWX-1288
Zoro # G6536839
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Size
2-3/4"
Finish
High Polished Chrome
Overall Length
4-1/2"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWX-1288
- Zoro #
- G6536839
- UPC #
- 662459240545
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
Description
Socket,1 In. D,12Pt,2-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.