Williams
1/2" Drive, 1-1/2" SAE Socket, 6 Points
Mfr # 32148
Zoro # G6533558
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-31/32"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- J.W. WINCO GN817-8-8-M16X1.5-CK-NI Indexing Plunger (817-8-8-M16X1.5-CK-NI)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 1/2" Drive, 51/64" SAE Socket, 5 Points (SB-526)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (SB-40)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- Williams Sockets & Ratchets