This item is Discontinued.
This item is Discontinued.
1/2" Drive Crowfoot Flare Nut Wrench Set, 1/2"D, 7pcs, SAE, 7 pcs, Open End, High Polished Chrome (Discontinued)
Mfr #
WSSCF-7
Zoro #
G6517458
UPC # 662459338334
Country of Origin United States
Category Crowfoot Socket Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSSCF-7
- Zoro #
- G6517458
- UPC #
- 662459338334
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Socket Sizes
- 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Details
- Item
- Crowfoot Flare Nut Wrench Set,1/2"D,7pcs
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Pieces
- 7
- Sub-Category
- Williams
- Number of Points
- 7
- Material
- Steel
- Head Style
- Open End
Description
Crowfoot Flare Nut Wrench Set,1/2 In.D,7pcs