This item is Discontinued.
This item is Discontinued.
1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (Discontinued)
Mfr #
SCF64
Zoro #
G6517476
UPC # 662459319821
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCF64
- Zoro #
- G6517476
- UPC #
- 662459319821
- Country of Origin
- United States
- Item
- Crowfoot Flare Nut Wrench,1/2" D,12P 2
- Finish
- Stain Chrome
- Material
- Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Number of Points
- 12
- Number of Pieces
- 1
- Standard
- ASME B107.21 Type 1 Class 1
Description
Crowfoot Flare Nut Wrench,1/2 In. D,12P 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.