Williams
1/2" Drive Universal Joint, SAE
- Zoro #: G7165350
- Mfr #: 4-140B
Hover or click to zoom Tap to zoom
Key Features
- Item: Impact Universal Joint
- Drive Size: 1/2"
- SAE or Metric: SAE
- Finish: Industrial Black
- Number of Pieces: 1
- Overall Length: 2-1/2"
- Sub-Category: Williams
- Category Type: Universal Joints
$33.19
Subtotal: $33.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Williams
- MFR #4-140B
- Zoro #G7165350
- Country of OriginUnited States
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Overall Length | 2-1/2" |
Details
Item | Impact Universal Joint |
SAE or Metric | SAE |
Finish | Industrial Black |
Number of Pieces | 1 |
Sub-Category | Williams |
Category Type | Universal Joints |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Universal Joint,1/2 In. D
Reviews of Williams #4-140B
Explore more
- WILLIAMS 1" Drive Universal Joint, SAE 7-140B
- WILLIAMS 3/8" Drive Universal Joint, SAE 2-140B
- WILLIAMS 1-1/2" Drive Universal Joint, SAE 8-140B
- WILLIAMS 3/8" Drive Impact Socket , Metric 36813
- WILLIAMS 3/4" Drive Impact Universal Joint, SAE 6-140B
- GEARWRENCH 3/8" Drive Impact Socket, Metric 84362N
- GREY PNEUMATIC 3/4" Drive x 19mm Universal 3019UM
- GEARWRENCH 1/2" Drive Impact Socket, Metric 84704N
- GREY PNEUMATIC 3/8" Drive x 7/16" Deep Universal 1014UD
- KD TOOLS Pinless Universal Impact Socket 12Mm, 3/8" Dr 6 Pt KDT84492
- GREY PNEUMATIC 1/2" Drive x 1" Deep Universal 2032UD
- Williams Impact Universal Joints