This item is Discontinued.

This item is Discontinued.
1/4" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (Discontinued)
Mfr #
35004-TH
Zoro #
G7604479
UPC # 662459974365
Country of Origin Taiwan, Province of China
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35004-TH
- Zoro #
- G7604479
- UPC #
- 662459974365
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 1-13/32"
- Size
- 1/4"
Details
- Item
- Hex Bit Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Standard Length Hex Bit
- Category Type
- Socket Bits
- Sub-Category
- Williams
Description
Hex Bit Socket,1/4 In. Dr.,1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.