Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 11/32' SAE Socket, 6 Points
- Mfr # JHWM-611
- Zoro # G6531239
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Drive Size
1/4"
Size
11/32'
Finish
High Polished Chrome
Overall Length
7/8"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWM-611
- Zoro #
- G6531239
- UPC #
- 662459200570
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Sub-Category
- Williams
- Socket Type
- Shallow Impact
Description
Standard Socket,1/4 In.D,6Pt,11/32 In.