Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 1/4" SAE Socket, 12 Points, Deep , 1/4, 1/4" Dr.
Mfr # JHW30408-TH
Zoro # G7610185
product price:Â
$
27.15
/ea
Key Features
Size
1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW30408-TH
- Zoro #
- G7610185
- UPC #
- 662459361615
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Deep
- Sub-Category
- Williams
Description
Deep Socket,12 pt.,1/4,1/4 In. Dr.