Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 1/8" SAE Socket, 6 Points, Standard 1/4"D, 6Pt, 1/8
- Mfr # M-604
- Zoro # G6531248
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow Impact
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-604
- Zoro #
- G6531248
- UPC #
- 662459200501
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Size
- 1/8"
- Overall Length
- 7/8"
Details
- Item
- Standard Socket,1/4"D,6Pt,1/8"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Shallow Impact
- Sub-Category
- Williams
- Tether Ready
- No
- Product Type
- Standard Socket,1/4"D,6Pt,1/8"
- Tether Status
- Not Tether Capable
Description
If you are looking for a high-quality 1/4" drive, 1/8" SAE socket, this Williams M-604 is the tool to have. Made of high polished chrome, the shallow impact socket has a 6-point design. The drive size is 1/4", while the measurement type is SAE. It also has an overall length of 7/8 in. and a size of 1/8". If you are looking for a high quality tool that can do its job efficiently, this Williams Socket will meet your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.