Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 5/16" SAE Socket, 12 Points, Standard 1/4"D, 12Pt, 5/16
Mfr # JHWM-1210
Zoro # G6531281
product price:Â
$
7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Drive Size
1/4"
Finish
Chrome Satin
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWM-1210
- Zoro #
- G6531281
- UPC #
- 662459200815
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Size
- 5/16"
- Overall Length
- 7/8"
Details
- Item
- Williams Socket
- Finish
- Chrome Satin
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
- Tether Ready
- No
Description
Standard Socket,1/4 In.D,12Pt,5/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov