Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 7/32" SAE Socket, 12 Points, Deep , 7/32, 1/4" Dr.
Mfr # JHW30407-TH
Zoro # G7632147
product price:Â $25.95
/eaKey Features
Drive Size
1/4"
Size
7/32"
Finish
High Polished Chrome
Overall Length
1-31/32"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW30407-TH
- Zoro #
- G7632147
- UPC #
- 662459361608
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Size
- 7/32"
- Overall Length
- 1-31/32"
Details
- Item
- Deep Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Deep
Description
Deep Socket,12 pt.,7/32,1/4 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.