Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 9/32" SAE Socket, 6 Points, Standard 1/4"D, 6Pt, 9/32
- Mfr # JHWM-609
- Zoro # G7140500
product price:Â
$
5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Drive Size
1/4"
Size
9/32"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWM-609
- Zoro #
- G7140500
- UPC #
- 662459200556
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Size
- 9/32"
- Overall Length
- 7/8"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Shallow Impact
- Sub-Category
- Williams
Description
Standard Socket,1/4 In.D,6Pt,9/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov