Shop WILLIAMS
See all product information
Create Account
3/4" Drive 32 Geared Teeth Hand Ratchet, Chrome
Mfr # H-51B
Zoro # G7256468
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Geared Teeth
32
Overall Length
20-1/8"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-51B
- Zoro #
- G7256468
- UPC #
- 662459230027
- Country of Origin
- United States
- Item
- Hand Ratchet
- Number of Geared Teeth
- 32
- Finish
- Chrome
Description
Hand Ratchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.