This item is Discontinued.

Williams Professional Top Chest, 4 Drawer, Blue, Steel, 26-1/2 in W x 20 in D x 19-1/2 in H W26TC4BL

This item is Discontinued.

Williams

Professional Top Chest, 4 Drawer, Blue, Steel, 26-1/2 in W x 20 in D x 19-1/2 in H (Discontinued)

Mfr # W26TC4BL
Zoro # G7150370
UPC # 662459328861
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W26TC4BL
Zoro #
G7150370
UPC #
662459328861
Country of Origin
United States

Dimensions

Width
26-1/2 in
Depth
20 in
Height
19-1/2 in

Details

Item
Top Chest
Number of Drawers
4
Color
Blue
Material
Steel
Features
Double Wall Construction Provides Strength
Series
Professional
Configuration
(2) 21-3/8" W x 17-17/32" D x 1-13/32" H; (2) 21-3/8" W x 17-17/32" D x 3-19/32" H
Drawer Slides
Full Extension Ball Bearing
Load Rating
75 lb.
Sub-Category
Williams
Tool Storage Type Included
Top Tool Chest
System of Measurement
Inch
Locking System
2-Point
Storage Capacity
6180 cu in.
Finish
Luster Paint

Description

Top Chest,Blue,26 In.,4 Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.