3/4" Drive Impact Socket Black Industrial, 3/4" D, 2-1/16 12Pt
- Mfr # JHW38466
- Zoro # G6528667
product price:Â
$
42.59
/ea
Key Features
Overall Length
2-13/16"
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW38466
- Zoro #
- G6528667
- UPC #
- 662459340443
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Size
- 2-1/16"
- Overall Length
- 2-13/16"
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Black Industrial
- Category Type
- Impact Socket
- Sub-Category
- Williams
- Socket Type
- Shallow Impact
- Tether Ready
- No
Description
Impact Socket,3/4 In. D,2-1/16 12Pt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.