Shop WILLIAMS
See all product information
Create Account
3/4" Drive, 13/16" SAE Socket, 12 Points
Mfr # JHWH-1226
Zoro # G6528107
product price:Â
$
20.29
/ea
Key Features
Size
13/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWH-1226
- Zoro #
- G6528107
- UPC #
- 662459907660
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Size
- 13/16"
- Overall Length
- 2"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Standard Socket,3/4 In.D,12Pt,13/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov