Shop WILLIAMS
See all product information
Create Account
3/4" Drive, 2" SAE Socket, 12 Points, Standard , 2
Mfr # JHW33264-TH
Zoro # G7603465
product price:Â
$
50.49
/ea
Key Features
Size
2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW33264-TH
- Zoro #
- G7603465
- UPC #
- 662459362346
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Size
- 2"
- Overall Length
- 2-13/16"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Standard Socket,12 pt.,2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov