Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 11/16" SAE Socket, 12 Points, 3/8" D, 12Pt, 11/16
Mfr # B-1222
Zoro # G6525045
product price:Â
$
7.25
/ea
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-1222
- Zoro #
- G6525045
- UPC #
- 662459211002
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Size
- 11/16"
- Overall Length
- 1-5/32"
Details
- Item
- Socket,3/8" D,12Pt,11/16"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
- Tether Ready
- No
- Product Type
- Socket,3/8" D,12Pt,11/16"
- Tether Status
- Not Tether Capable
Description
Socket,3/8 In. D,12Pt,11/16 In.