Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 11/16" SAE Socket, 6 Points, 3/8" D, 6Pt, 11/16
Mfr # B-622
Zoro # G6524771
product price:Â
$
7.89
/ea
Key Features
Drive Size
3/8"
Size
11/16"
Finish
High Polished Chrome
Overall Length
1-5/32"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-622
- Zoro #
- G6524771
- UPC #
- 662459210685
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Size
- 11/16"
- Overall Length
- 1-5/32"
Details
- Item
- Socket,3/8" D,6Pt,11/16"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Sub-Category
- Williams
- Socket Type
- Shallow
Description
Socket,3/8 In. D,6Pt,11/16 In.