Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 1/2" SAE Socket, 6 Points, 3/8" D, 6Pt, 1/2
Mfr # B-616
Zoro # G6524808
product price:Â
$
7.69
/ea
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-616
- Zoro #
- G6524808
- UPC #
- 662459210654
- Country of Origin
- United States
- Item
- Socket,3/8" D,6Pt,1/2"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Shallow
- Sub-Category
- Williams
- Tether Ready
- No
- Product Type
- Socket,3/8" D,6Pt,1/2"
- Tether Status
- Not Tether Capable
Description
Socket,3/8 In. D,6Pt,1/2 In.