Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 1/4" SAE Socket, 12 Points, 3/8" D, 12Pt, 1/4
Mfr # B-1208
Zoro # G6525060
product price:Â
$
6.79
/ea
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-1208
- Zoro #
- G6525060
- UPC #
- 662459210906
- Country of Origin
- United States
- Item
- Socket,3/8" D,12Pt,1/4"
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
- Tether Ready
- No
- Product Type
- Socket,3/8" D,12Pt,1/4"
- Tether Status
- Not Tether Capable
Description
This Williams B-1208 1/4" SAE Socket is the perfect addition to your tool collection. It has a 12-point socket, which makes it compatible with a wide range of fasteners. The shallow socket allows you to access tight spaces and has a high polished chrome finish for rust resistance. The 3/8" drive ensures that you can tighten or loosen fasteners quickly and easily. Equip yourself with this Williams 1/4" SAE Socket for your next project.