Shop WILLIAMS
See all product information
Create Account
3/8" Drive, 3/8" SAE Socket, 12 Points, 3/8" D, 12Pt, 3/8
Mfr # JHWB-1212
Zoro # G6524878
product price:Â
$
6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWB-1212
- Zoro #
- G6524878
- UPC #
- 662459210937
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Size
- 3/8"
- Overall Length
- 1-1/32"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
Description
Socket,3/8 In. D,12Pt,3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov