This item is Discontinued.

This item is Discontinued.
Professional Stationary Bulk Storage Cage, 62 in W (Discontinued)
Mfr #
WBSC2460S
Zoro #
G7633958
UPC # 662459363688
Country of Origin United States
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBSC2460S
- Zoro #
- G7633958
- UPC #
- 662459363688
- Country of Origin
- United States
- Item
- Stationary Bulk Storage Cage
- Features
- Double Door Opening For Easy Access Door Latch with Padlock Security Loop Available With Swivel and Locking Casters for Easy Mobility or Stationary, Without Casters
- System of Measurement
- Inch
- Sub-Category
- Williams
- Tool Storage Type Included
- Bottom Tool Chest
- Series
- Professional
Dimensions
- Width
- 62 in
Description
Stationary Bulk Storage Cage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.