- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Pipe Wrenches
- /
- 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum
Williams
8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum
- Zoro #: G6529525
- Mfr #: JHW13542
Tap to zoom
Hover or click to zoom
$104.11
- Item: Aluminum Pipe Wrench Set,3pcs.s
- Overall Length: 8", 12", 18"
- Jaw Capacity: 1-5/16", 2-1/8", 3-1/8"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $104.11
Williams #JHW13542 Specifications
- Zoro #: G6529525
- Mfr #: JHW13542
- Item: Aluminum Pipe Wrench Set,3pcs.s
- Overall Length: 8", 12", 18"
- Jaw Capacity: 1-5/16", 2-1/8", 3-1/8"
- Handle Material: Aluminum
- Sub-Category: Williams
- Features: Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter; Includes: (1) Aluminum Pipe Wrench of 8" Length: 1-5/16" Jaw Opening; (1) Aluminum Pipe Wrench of 12" Length: 2-1/8" Jaw Opening; (1) Aluminum Pipe Wrench of 18" Length: 3-1/8" Jaw Opening
- Country of Origin (subject to change): Taiwan, Province of China
Description
Aluminum Pipe Wrench Set,3pcs.s
Reviews of Williams #JHW13542
Explore more
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" 13502
- WILLIAMS 10" L 1-5/8" Cap. Cast Iron Pipe Wrench Cast Iron, 10" 13520
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty 13532
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty 13504
- CRESCENT Pipe Wrench, aluminum, 18 CAPW18
- EGA MASTER HEAVY DUTY PIPE WRENCH 12" NON SPARKING Al-Bron 71460
- WILMAR CORP. / PERFORMANCE TOOL 18" Aluminum Pipe Wrench W2118
- TENG TOOLS PW12A - 12" Aluminium Pipe Wrench PW12A
- Williams Pipe Wrenches