Shop WILLIAMS

Angle Wrench, Double, Open End, 2X2

  • Mfr # JHW3764

  • Zoro # G7637817


product price:  $178.26
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Overall Length
19-1/4"
Head Size
2"
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHW3764
Zoro #
G7637817
UPC #
662459319401
Country of Origin
United States

Dimensions

Overall Length
19-1/4"
Head Size
2"

Details

Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
Measurement Type
SAE

Description

Angle Wrench,Double,Open End,2X2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.