Enclosed Flex Head Ratchet, 3/8 in Drive, 9-11/16 in OAL, Steel, Polished Chrome

  • Mfr # JHWB-52EHFB

  • Zoro # G816494274


product price:  $82.99
/ea

Key Features

Number of Geared Teeth
36
Material
Steel
Finish
Polished Chrome
Drive Size
3/8 in
Overall Length
9-11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWB-52EHFB
Zoro #
G816494274
UPC #
662459369772
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
9-11/16 in

Details

Number of Geared Teeth
36
Material
Steel
Finish
Polished Chrome
Handle Type
Smooth Comfort Grip

Description

Williams ratcheting socket wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.