Shop WILLIAMS

Service Cart, 41", Red, 4 Drawer And Lid, 18 ga. Heavy Duty Steel, 4 Shelves, 41" L, 17" W, 36-7/32" H

  • Mfr # JHW50724

  • Zoro # G7139785


original price:  $718.99 , new price: $701.99 , 2 percent off
new price:  $701.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36-7/32"
Overall Length
41"
Overall Width
17"
Material
18 ga. Heavy Duty Steel
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHW50724
Zoro #
G7139785
UPC #
662459346643
Country of Origin
China

Dimensions

Overall Height
36-7/32"
Overall Length
41"
Overall Width
17"

Details

Material
18 ga. Heavy Duty Steel
Color
Red
Item
Service Cart,41",Red,4 Drawer And Lid
Wheel Type
4" x 1" Casters
Number of Shelves
4
Caster Type
(4) Swivel
Finish
Powder Coated

Description

Service Cart,41 In.,Red,4 Drawer And Lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.