Shop WILLIAMS SOUND
Create Account
HED 027 HED 027 Heavy Duty Folding Headphone
- Mfr # WS-HED027
- Zoro # G803853527
product price:Â
$
59.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-HED027
- Zoro #
- G803853527
- UPC #
- -
- Country of Origin
- China
Description
Features
- Deluxe heavy duty folding headphone with 3.5 mm. mono plug.
- 16 O
- 39 in. cord
- Sensitivity 96 dB at 1kHz
- Mild and low gain hearing loss rating
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.