Shop WILLIAMS SOUND
Create Account
Personal PA SelectView FM Receiver
- Mfr # WS-PPAR38N
- Zoro # G604025536
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-PPAR38N
- Zoro #
- G604025536
- UPC #
- 632709971222
- Country of Origin
- China
Description
High-resolution OLED screen provides a quick view of receiver status and immediate entry to all user settings. Use the on-screen channel selection for easy access to 17 pre-set, wideband frequencies (72-76 MHz).
Features:- OLED high-resolution screen.
- User settings accessible via on-screen menu - including all 17 wideband channels.
- Maximum output of 35mW at 16ohm with earbud type earphone.
- 3.5mm stereo headphone jack.
- Digital volume controls.
- 4-step battery level indication.
- Display shows channel or frequency.
- Channel-lock.
- Step/seek function allows user to increment channel manually or seek to the next active channel.
- Sleep Mode/Auto-Off saves battery power.
- Soft Audio turn-on.
- Uses 2 AA batteries (not included).
- Dimensions: 4.1 x 2.85 x 1.38 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.