Shop WILLIAMS
See all product information
Create Account
Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets
Mfr # JHWR-13A
Zoro # G7055015
product price:Â
$
31.89
/ea
Key Features
Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Height
32"
Width
34-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWR-13A
- Zoro #
- G7055015
- UPC #
- 662459364111
- Country of Origin
- China
- Item
- Tool Pouch,10-Pocket 34-1/2
- Tool Storage Type Included
- Roll Up Tool Bag
- Features
- Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category
- Williams
- Number of Pieces
- 1
- Number of Pockets
- 10
- Compatible with Product Type
- Tool Belts
Description
Tool Pouch,10-Pocket 34-1/2, Compatible with Product Type Tool Belts