Shop WILLIAMS
See all product information
Create Account
Roll Up Tool Bag, Tool Pouch, 26-Pocket 19-1/2 "WX27"H, 26 Pockets
Mfr # JHWR-28A
Zoro # G7077415
product price:Â
$
39.89
/ea
Key Features
Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Height
27"
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWR-28A
- Zoro #
- G7077415
- UPC #
- 662459364197
- Country of Origin
- China
- Item
- Tool Pouch,26-Pocket 19-1/2 "WX27"H
- Tool Storage Type Included
- Roll Up Tool Bag
- Features
- Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category
- Williams
- Number of Pieces
- 1
- Number of Pockets
- 26
- Compatible with Product Type
- Tool Belts
Description
Tool Pouch,26-Pocket 19-1/2 In.WX27 In.H, Compatible with Product Type Tool Belts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.