Shop WILLIAMS
See all product information
Create Account
Roll Up Tool Bag, Tool Pouch, 5-Pocket 16 "WX25"H, 5 Pockets
Mfr # R-5A
Zoro # G7047595
product price:Â
$
15.89
/ea
Key Features
Tool Storage Type Included
Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Width
16"
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-5A
- Zoro #
- G7047595
- UPC #
- 662459364074
- Country of Origin
- China
Dimensions
- Width
- 16"
- Height
- 25"
Details
- Item
- Tool Pouch,5-Pocket 16 "WX25"H
- Tool Storage Type Included
- Bag
- Features
- Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category
- Williams
- Number of Pieces
- 1
- Number of Pockets
- 5
Description
Tool Pouch,5-Pocket 16 In.WX25 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.