Shop WILLIAMS
See all product information
Create Account
Roll Up Tool Bag, Tool Pouch, 5pcs.kt 11-1/2"WX15-1/2"H, 5 Pockets
Mfr # JHWR-3A
Zoro # G7048189
product price:Â
$
12.85
/ea
Key Features
Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Height
15-1/2"
Width
11-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWR-3A
- Zoro #
- G7048189
- UPC #
- 662459364050
- Country of Origin
- China
Dimensions
- Height
- 15-1/2"
- Width
- 11-1/2"
Details
- Item
- Tool Pouch,5pcs.kt 11-1/2"WX15-1/2"H
- Tool Storage Type Included
- Roll Up Tool Bag
- Features
- Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category
- Williams
- Number of Pockets
- 5
- Number of Pieces
- 1
- Compatible with Product Type
- Tool Belts
Description
Tool Pouch,5pcs.kt 11-1/2 In.WX15-1/2 In.H, Compatible with Product Type Tool Belts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov