This item is Discontinued.

This item is Discontinued.
Tools at Height Trigger2Trigger Tether, PK10 (Discontinued)
Mfr #
EXT-T2TCOIL-10PK
Zoro #
G7629861
UPC # 852684931336
Country of Origin Taiwan, Province of China
Category Tool Belts & Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXT-T2TCOIL-10PK
- Zoro #
- G7629861
- UPC #
- 852684931336
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 30" (Extension), 9" (Retracted)
Details
- Item
- Trigger2Trigger Tether,PK10
- Tool Storage Type Included
- Tool Pouch
- Features
- Load Rating 5 lb.
- Number of Pieces
- 10
- Sub-Category
- Tools at Height
Description
Trigger2Trigger Tether,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.