This item is Discontinued.

Williams Williams Adjustable Pin Spanner, 3/4 To 2" O-471-TH

This item is Discontinued.

Williams

Williams Adjustable Pin Spanner, 3/4 To 2" (Discontinued)

Mfr # O-471-TH
Zoro # G7630771
UPC # 662459363855
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O-471-TH
Zoro #
G7630771
UPC #
662459363855
Country of Origin
United States

Dimensions

Overall Length
5-3/8 in

Details

Item
Adjustable Pin Spanner,3/4 To 2"
Finish
Black
Features
Ideal for Adjusting Collars, Lock Nut Rings, and Bearings,
Jaw Capacity
3/4" to 2"

Description

Adjustable Pin Spanner,3/4 To 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.