Shop WILLIAMS
See all product information
Create Account
Williams Extension, 1/2" D, 5"
Mfr # JHWS-110P
Zoro # G6533250
product price:Â
$
17.49
/ea
Key Features
Drive Size
1/2"
Overall Length
5"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWS-110P
- Zoro #
- G6533250
- UPC #
- 662459220325
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 5"
Details
- Item
- Extension
- Finish
- Chrome plated
- Number of Pieces
- 1
- Sub-Category
- Williams
- SAE or Metric
- SAE
Description
Extension,1/2 In. D,5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.