Shop WILLIAMS
See all product information
Create Account
Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated
Mfr # JHWM-124
Zoro # G6531421
product price:Â
$
49.79
/ea
Key Features
Drive Size
1/4"
Overall Length
24"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWM-124
- Zoro #
- G6531421
- UPC #
- 662459907745
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 24"
Details
- Item
- Extension
- Finish
- Chrome plated
- Number of Pieces
- 1
- SAE or Metric
- SAE
- Sub-Category
- Williams
- For Use With
- Designed for Low Torque Applications in Limited Access Areas
Description
Extension,1/4 In. D,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.