Shop WILLIAMS
See all product information
Create Account
Williams Extension, 1/4" D, 4"
Mfr # JHWM-104
Zoro # G6531415
product price:Â
$
11.49
/ea
Key Features
Drive Size
1/4"
Overall Length
4"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWM-104
- Zoro #
- G6531415
- UPC #
- 662459200211
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 4"
Details
- Item
- Extension
- Finish
- Chrome plated
- Number of Pieces
- 1
- SAE or Metric
- SAE
- Sub-Category
- Williams
- For Use With
- Designed for Low Torque Applications in Limited Access Areas
Description
Extension,1/4 In. D,4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.