Shop WILLIAMS
See all product information
Create Account
Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black
Mfr # H-115B
Zoro # G6527501
product price:Â
$
63.49
/ea
Key Features
Drive Size
3/4"
Overall Length
16"
Finish
Industrial Black
Number of Pieces
1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-115B
- Zoro #
- G6527501
- UPC #
- 662459230201
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 16"
Details
- Item
- Extension
- Finish
- Industrial Black
- Number of Pieces
- 1
- SAE or Metric
- SAE
- Sub-Category
- Williams
Description
Extension,3/4 In. D,16 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.