Shop WILLIAMS
See all product information
Create Account
Williams Extension, 5-1/2, 1/2" D
Mfr # JHWS-110P-TH
Zoro # G7602896
product price:Â
$
54.99
/ea
Key Features
Drive Size
1/2"
Overall Length
5"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWS-110P-TH
- Zoro #
- G7602896
- UPC #
- 662459362599
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 5"
Details
- Item
- Extension
- Finish
- Chrome plated
- Number of Pieces
- 1
- Sub-Category
- Williams
- SAE or Metric
- SAE
Description
Extension,5-1/2,1/2 In. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov