This item is Discontinued.
This item is Discontinued.
Williams Pry Bar, 38" Long (Discontinued)
Mfr #
C-101
Zoro #
G6523575
UPC # 662459348098
Country of Origin Taiwan, Province of China
Category Nail Pullers, Wrecking and Pry Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-101
- Zoro #
- G6523575
- UPC #
- 662459348098
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 38"
Details
- Item
- Pry Bar,38" Long
- Features
- Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Double End
- Type
- Pry Bars
- Material
- Steel
- Handle Material
- Fiberglass
Description
Pry Bar,38 In. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov