Shop All Socket Extensions
Williams
Socket Flextension 1/2" Drive x 12mm, 9.57" Length, Black Industrial
Mfr # ISSXM912
Zoro # G7049038
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 9.57"
- Finish Black Industrial
- Socket Type Flextensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISSXM912
- Zoro # G7049038
- UPC # 662459372581
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 9.57" |
Size | 12mm |
Socket Depth | 0.34" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Socket Type | Flextensions |
Sub-Category | Williams |
Number of Points | 6 |
Item | Socket Flextension |
For Use With | Use on Hand and Power Tools |
Description
Socket Extension,12mm,6Pt,1/2 In. D,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- AJAX TOOL WORKS $CHISEL FLAT 2" BLADE (AJA910-2)
- WILLIAMS Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated (M-124)
- WILLIAMS Locking Extension Bar 3/8" Dr, 6" L, 1 Pieces, Chrome plated (31024)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- Williams Socket Extensions