Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. 250-Pc Cable Tie Assortment Cable Ties, W2918
      Shop All Cable Ties
      Wilmar

      250-Pc Cable Tie Assortment Cable Ties, W2918

      • Zoro #: G6908077
      • Mfr #: W2918
      Hover or click to zoom Tap to zoom
      $7.05

      Subtotal: $7.05
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Restrictions |
      • Reviews
      • Brand Wilmar
      • MFR #
        W2918
      • Zoro #
        G6908077
      • Country of Origin
        Unknown
      • Category Cable Ties
      • This item has been restricted from sale in the following states: CA

      Explore more

      • WILMAR 1,000-Pc Cable Tie Assortment W2925
      • WILMAR 18" Black Cable Ties, 50PK PTW2924
      • NITE IZE GEAR TIE 3"" BLACK 4 PK GT3-4PK-01
      • PANDUIT Cable Tie, 4.3"L, Nylon, Black, PK1000 PLF1M-M0
      • MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK 08066
      • PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon PLT1M-C8
      • GARDNER BENDER TIES CABLE WHT 8"" BG20 45-308
      • PARTNERS BRAND Cable Ties, 50#, 18", Red, 500/Case CT185B
      • RIP-TIE Rip-Tie RipWrap 225 Piece Roll White 1/2 G-P8-225-W
      • ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG AL-06-18-0-C
      • PANDUIT Marker Tie, Wrap, 7.4L (188mm), Standard PL3M2S-D
      • Wilmar Cable Ties

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc