4-Pc 12 In Hacksaw Blades, W741C
- Mfr # W741C
- Zoro # G6912408
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
Blade Length
12 in
Blade Material
Carbon Steel
Includes
(4) Blades
Number of Pieces
4
Features
Replaceable Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W741C
- Zoro #
- G6912408
- UPC #
- 20039564107553
- Country of Origin
- Unknown
- Blade Material
- Carbon Steel
- Includes
- (4) Blades
- Number of Pieces
- 4
- Features
- Replaceable Blades
- Color
- Black
- Tooth Design
- Hacksaw
- Number of Teeth
- 18, 24
Dimensions
- Blade Length
- 12 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.